Newport Brass East Linear Tub and Shower Pressure Balancing Valve with Single Cross Handle in Satin Nickel - PVD N4-994BP/15S

DESCRIPTION

Newport Brass East Linear Tub and Shower Pressure Balancing Valve with Single Cross Handle in Satin Nickel - PVD

N4-994BP/15S

Manufacturer Part #: 4-994BP/15S

Color/Finish

Satin Nickel - PVD

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
East Linear
Diameter
6-1/2 in
Faucet Connection
NPT
Faucet Height
6-1/2 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
6-1/2 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

Print