Newport Brass

East Linear Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #N3-1501  |  Manufacturer Part #3-1501/26

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Contemporary handles
  • Intended for use with Newport Brass rough valves
  • Rough valve incorporates brass valve body assembly, and quarter-turn ceramic disc valve cartridges
  • Finish warranted as long as the original purchaser owns their home

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: East Linear

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/16 in

Spout Reach: 8-1/4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes