DESCRIPTION

Newport Brass East Linear Wall Mount Toilet Tissue Holder in Antique Brass

N16-27/06

Manufacturer Part #: 16-27/06

Color/Finish

Antique Brass

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
East Linear
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Width
3-1/8 in

Print