Wall Mount Toilet Tissue Holder in Satin Brass - PVD
East Linear Wall Mount Toilet Tissue Holder in Satin Brass - PVD
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements East Square product series
- Complements East Linear product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/4 in
- Width:
- 2-3/8 in