DESCRIPTION

Newport Brass East Linear Wall Mount Toilet Tissue Holder in Uncoated Polished Brass

N16-27/03N

Manufacturer Part #: 16-27/03N

Color/Finish

Uncoated Polished Brass

SPECIFICATIONS

ADA Compliant
No
Collection
East Linear
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
3-1/8 in

Print