East Linear Wall Mount Toilet Tissue Holder in Weathered Copper - Living

Part #N990-1500/08W  |  Item #8692888  |  Manufacturer Part #990-1500/08W

Call for Pricing

Color/Finish: Weathered Copper - Living

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Base Diameter: 1-3/4 in

CARB OTC LEED Compliant: No

Collection: East Linear

Color Finish: Weathered Copper - Living

Color Finish Category: Copper Tones

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Length: 8-3/4 in

Material: Solid Brass

Mount Type: Wall

NSF Certified: No

Pivoting: No

Projection: 3-5/8 in