18 in. Towel Bar in Satin Nickel
East Square 18 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements East Linear product series
- Available in 27 unique Finishes
- Complements East Square product series
Specifications
- ADA Compliant:
- No
- Collection:
- East Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall