East Square 30 in. Towel Bar in Flat Black

Part #N16-03/56  |  Item #3747922  |  Manufacturer Part #16-03/56

Color/Finish: Flat Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements East Linear product series
  • Complements East Square product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: East Square

Color Finish: Flat Black

Color Finish Category: Blacks

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Brass

Mount Type: Wall

Width: 3-1/4 in