Brass Valve Trim in Aged Brass

You last purchased this on
 
Newport Brass

East Linear Brass Valve Trim in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Brass Valve Trim in Aged Brass

  • Fast #
  • Part #N3-994LTR/034
  • Item #7098861
  • Manufacturer Part #3-994LTR/034
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Available in 27 unique Finishes
  • ADA compliant lever or cross handle assembly options for control valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
6-1/2 in
Faucet Connection Size:
3/4 in
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes