Two Handle Bathtub & Shower Faucet in Flat Black (Trim Only)
East Linear Two Handle Bathtub & Shower Faucet in Flat Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Temperature-adjust handle for thermostatic valve
- Available in 27 unique Finishes
- Maximum temperature override button
- Intended for use with Newport Brass Luxtherm® rough 1/2 in valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (required accessory)
- Integrated volume control diverter for directed, variable water flow
- ADA compliant cross handle assembly for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Escutcheon Height:
- 8-1/4 in
- Escutcheon Width:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- cUPC Certified:
- Yes