Wall Mount Toilet Tissue Holder in Flat Black
East Linear Wall Mount Toilet Tissue Holder in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements East Square product series
- Complements East Linear product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- East Linear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 3-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/8 in