DESCRIPTION

Air Activated Disposer Switch for 20 VAC Wall Outlets

N111

Color Finish

 

SPECIFICATIONS

AMP
15
Brand Model Compatibility
20 VAC Wall Outlets
Color Finish
Polished Chrome
Color Finish Category
Chromes
Type
Air Activated Disposer Switch
UL Listed
No
Volts
120V
Width
1-13/16 in

Starting at
$135.27
EACH
  • QUANTITY