DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Intended for use with Newport Brass rough valves
  • Shower system control valve trim, with escutcheon and handle

Newport Brass Metropole Diverter or Flow Control Lever Handle

N3-245

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
Call for Pricing
  • QUANTITY