DESCRIPTION

  • 7-1/4" centers
  • Set includes one of each: no. 281 hand shower and no. 284 59" hose

Newport Brass Fairfield Deckmount Tub and Hand Shower Set

N1013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Fairfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spout Reach
7 in
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY