DESCRIPTION

Newport Brass Fairfield 2 gpm Wall Mount Exposed Tub and Hand Shower Set with Double Cross Handle

N1014

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Fairfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.0 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
No

Starting at
$931.03
EACH
  • QUANTITY