Fairfield 2-Hole Bridge Kitchen Faucet with Double Metal Cross Handle in Satin Bronze - PVD

Part #N945/10  |  Item #3735611  |  Manufacturer Part #945/10

$993.30 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish: Satin Bronze - PVD

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Fairfield 2-Hole Bridge Kitchen Faucet with Double Metal Cross Handle in Satin Bronze - PVD /$993.30

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Swivel spout assembly
  • 6-3/8" (16.2 cm) spout height at outlet
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Center Size: 8 in

Collection: Fairfield

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 6-3/8 in

Spout Reach: 9-7/16 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No