Fairfield 2 Robe Hook in Satin Bronze - PVD

Part #N13-13/10  |  Item #3741113  |  Manufacturer Part #13-13/10

$143.08 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish: Satin Bronze - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Alveston product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Fairfield product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Fairfield

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 3-7/16 in

Diameter: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-1/4 in

Material: Brass

Mount Type: Wall

Number of Hooks: 2

Projection: 3-7/16 in