Fairfield 2 Robe Hook in Satin Nickel - PVD

Part #N13-13/15S  |  Item #3732439  |  Manufacturer Part #13-13/15S

$127.18 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish: Satin Nickel - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Alveston product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Fairfield product series

Specifications

ADA Compliant: No

Collection: Fairfield

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Number of Hooks: 2

Projection: 3-7/16 in