Fairfield 3 in. Brass Handle in Venetian Bronze

Part #N3-230B/VB  |  Item #4072027  |  Manufacturer Part #3-230B/VB

$173.60 EACH

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Blank Button Insert

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-1004BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: Fairfield

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Cross

IAPMO Listed: Yes

Length: 3 in

Material: Brass

Number of Handles: Single Handle