Newport Brass
Fairfield 31 in. Floor Mounting Kit for 933 and 934 in Polished Chrome
Part #N3-196/26 | Item #1504509 | Manufacturer Part #3-196/26
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Includes 2 each 3/4" Risers, 31" high.
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Documents
Specifications
Collection: Fairfield
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Repair Kit
Material: Brass
WaterSense Labeled: No
Width: 3/4 in