DESCRIPTION

Newport Brass Fairfield® Brass Handle Kit in Polished Chrome

N3-230/26

Manufacturer Part #: 3-230/26

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Brand Model Compatibility
Newport Brass 4-1004BP Balanced Pressure Shower Trim Plate with Handle Less Showerhead, Arm and Flange
CSA Certified
CSA B125.1
Collection
Fairfield®
Faucet Part Type
Handle Kit
Handle Type
Cross
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Width
2-5/8 in

Print