Fairfield Brass Stablizer Kit in Forever Brass - PVD

Part #N2-734  |  Manufacturer Part #2-734/01

Starting at
$240.80 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10" center of riser pipes.

Specifications

Application: Residential

Brand Model Compatibility: 6 in - 9 in Tub Floor Riser

Collection: Fairfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Part Type: Stablizer Kit

Installation Type: Wall Mount

Material: Brass