Newport Brass
Fairfield Thermostatic Valve Trim with Double Lever Handle in Polished Chrome
Part #N4-1004BP | Manufacturer Part #4-1004BP/26
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Cross Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- ADA compliant cross handle assembly options for control valve
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CSA Certified: CSA B125.1
Collection: Fairfield
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection: Threaded
Faucet Connection Size: 3/4 in
Faucet Height: 7-3/4 in
Height: 7-3/4 in
IAPMO Listed: Yes
Length: 3-13/16 in
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 3-13/16 in
Sink Material: Brass
WaterSense Labeled: No
Width: 7-3/4 in
Recommended Accessories
-
Starting at $1,198.40
-
Starting at $549.50
-
Starting at $623.70
-
Starting at $1,262.10
-
Starting at $124.60
-
Starting at $590.10
-
Starting at $378.00
-
Starting at $27.30
-
Starting at $473.90
-
Starting at $632.10
-
Starting at $1,673.00
-
Starting at $1,673.00