Newport Brass
Fairfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in White
Part #N6516-9456/50 | Item #5114405 | Manufacturer Part #6516-9456/50
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]
Center Size: 8 in
Collection: Fairfield
Color Finish: White
Color Finish Category: Whites
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Type: Bridge
Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Type: Cross
IAPMO Listed: Yes
Kitchen Faucet Type: [Bridge, Two Handle]
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 2 Hole
Side Spray: Yes
Spout Height: 9 in
Spout Reach: 9-1/2 in
Spout Type: Swivel
Trim Only: No