Fairfield Floor Riser Kit for 934 and 1014 Exposed Tub and Handshower Sets in Uncoated Polished Brass - Living

Part #N3-196/03N  |  Item #1490274  |  Manufacturer Part #3-196/03N

$559.48 EACH
(Pricing is for Uncoated Polished Brass - Living)

Color/Finish: Uncoated Polished Brass - Living

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 2 each 3/4" Risers, 31" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934

Documents

Specifications

Brand Model Compatibility: 934 and 1014 Exposed Tub & Hand Shower Sets

Collection: Fairfield

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No