Fairfield NPSM Floor Riser Kit for 934 Exposed Tub and Handshower Set in Flat Black

Part #N3-196/56  |  Item #1489147  |  Manufacturer Part #3-196/56

$559.48 EACH
(Pricing is for Flat Black)

Color/Finish: Flat Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 2 each 3/4" Risers, 31" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 934 Exposed Tub and Hand Shower Set

Collection: Fairfield

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 5 in

Faucet Part Type: Repair Kit

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No