Fairfield Stabilizer Kit For Exposed Tub Floor Riser Kits in Polished Nickel

Part #N2-734/15  |  Item #4233580  |  Manufacturer Part #2-734/15

$255.60 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish: Polished Nickel - Natural

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10" center of riser pipes.

Specifications

Collection: Fairfield

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Faucet Part Type: Repair Kit

Material: Brass

WaterSense Labeled: No