Fairfield Stabilizer Kit in Satin Bronze

Part #N2-734/10  |  Item #4233447  |  Manufacturer Part #2-734/10

$273.43 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish: Satin Bronze - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10" center of riser pipes.

Documents

Specifications

Collection: Fairfield

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No