Newport Brass
Fairfield Two Handle Bridge Kitchen Faucet in Polished Chrome
Part #N945-1 | Manufacturer Part #945-1/26
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Bridge-style brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Swivel spout assembly with integral diverter assembly
- Solid brass pull-out sidespray assembly
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- 6-3/8" (16.2 cm) spout height at outlet
- 9-7/16" (24.0 cm) spout reach (c-c)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Fairfield
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection Size: 1/2 in
Faucet Height: 8-7/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Kitchen Faucet Type: [Two Handle, Bridge]
Maximum Deck Thickness: 1-7/16 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: Yes
Spout Height: 6-3/8 in
Spout Reach: 9-7/16 in
Spout Swivel: 360°
Spout Type: Swivel
Supply Lines Included: No
Trim Only: No
UL Listed: No
-
Starting at $378.00
-
Starting at $1,071.70
-
Starting at $124.60
-
Starting at $1,262.10
-
Starting at $532.00
-
Starting at $1,063.30
-
Starting at $473.90
-
Starting at $632.10
-
Starting at $385.62
-
Starting at $343.70
-
Starting at $1,673.00
-
Starting at $1,673.00