Fairfield Two Handle Cross Bar Faucet in Forever Brass - PVD

Part #N1008  |  Manufacturer Part #1008/01

Starting at
$741.30 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 7-5/16" (18.6 cm) spout height at outlet
  • 8-7/16" (21.4 cm) spout reach (c-c)
  • For single hole configurations

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 0 in

Collection: Fairfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 7-5/16 in

Spout Reach: 8-7/16 in

Spout Swivel: 360°

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes