Fairfield Vertical Bidet Faucet in Satin Nickel - PVD

Part #N1009/15S  |  Item #4429308  |  Manufacturer Part #1009/15S

$1,198.40 EACH

Color/Finish: Satin Nickel - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve Bodies. Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Basin-mounted aerated spray nozzle and pop-up drain with tailpiece
  • Code compliant vacuum breaker
  • 2.4 gallons (9.1 liters) per minute minimum flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CSA Certified: [CSA B125.1, CSA B64]

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in - 16 in

Collection: Fairfield

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.4 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 5-3/8 in

Spray Type: Aerated

WaterSense Labeled: Yes