• Cart

DESCRIPTION

  • 31" high
  • For use with exposed tub and handshower kit N-934
  • Lifetime warranty on Oil Rubbed Bronze and Polished Chrome finish to original purchaser
  • Set includes 2 each floor flanges and 2 each 3/4" risers

Newport Brass Floor Riser Kit for Exposed Tub and Hand Shower Set

N3-196

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
31 in
Material
Brass
WaterSense Labeled
No
Width
3/4 in

Starting at
$410.82
EACH
  • QUANTITY