Flow Control Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Chesterfield Flow Control Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Flow Control Handle in Polished Chrome

  • Fast #
  • Part #N3-241B/26
  • Item #3179562
  • Manufacturer Part #3-241B/26
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Available in 27 unique Finishes
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Chesterfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
3-5/8 in
Material:
Brass
NSF Certified:
No