DESCRIPTION

Newport Brass Traditional® Hand Shower Holder

N297

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$102.71
EACH
  • QUANTITY