59 in. Hand Shower Hose in Uncoated Polished Brass - Living
59 in. Hand Shower Hose in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Newport Brass
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No