Hand Shower Vacuum Breaker in Oil Rubbed Bronze
Hand Shower Vacuum Breaker in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Shown in Polished Chrome
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-3/16 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Hand Shower Parts
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No