DESCRIPTION

  • With smooth handle
  • Without hose

Newport Brass Traditional® Hand Shower with Smooth Handle

N281

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/16 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
7-3/8 in
IAPMO Listed
Yes
Installation Type
Shower Arm Mount
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes
Width
2 in

Starting at
$116.07
EACH
  • QUANTITY