DESCRIPTION

  • Vacuum breaker for hand shower
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Hand Shower in Polished Chrome

N291/26

Manufacturer Part #: 291/26

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Diameter
1-3/16 in
Faucet Material
Brass
Hose Included
No
IAPMO Listed
Yes
NSF Certified
No
Pause Control
No
WaterSense Labeled
No

Print