Single Function Hand Shower in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Single Function Hand Shower in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Single Function Hand Shower in Satin Nickel - PVD

  • Fast #
  • Part #N280M/15S
  • Item #4233756
  • Manufacturer Part #280M/15S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Contemporary style
  • Available in 27 unique Finishes
  • 2 in x 2-1/2 in (5.1 cm x 6.4 cm) spray area
  • Hand shower incorporates twin back-check valves
  • 1/2 in NPT inlet elbow fitting
  • Rubber nozzles with finished spray surface
  • Single function spray
  • 1.8 gpm (6.8 LPM) Max
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Height:
9-59/100 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
Style:
Contemporary
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
Yes