DESCRIPTION

Newport Brass Wall Mount Hand Shower Set

N280H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
35-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Massage, Rain
Trim Only
No
WaterSense Labeled
Yes

Starting at
$746.49
EACH
  • QUANTITY