This product requires certification to purchase.

Handle Kit in Antique Nickel

You last purchased this on
 
Newport Brass

Handle Kit in Antique Nickel

  • Fast #
  • Part #N3-187H/15SX15A
  • Item #1491552
  • Manufacturer Part #3-187H/15SX15A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Handle Kit in Antique Nickel

  • Fast #
  • Part #N3-187H/15SX15A
  • Item #1491552
  • Manufacturer Part #3-187H/15SX15A
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Faucet Part Type:
Handle Kit