• Cart

DESCRIPTION

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Includes durable mounting hardware for a secure installation
  • Limited lifetime warranty
  • Open ended design makes changing rolls quick and easy

Newport Brass Haseley Hanging Toilet Tissue Holder

N88-27/26

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Haseley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/50 in
Height
4-43/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Type
G47995000
Width
6-1/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS