1.8 gpm Tub and Shower Trim Set in Polished Nickel - Natural
Haseley 1.8 gpm Tub and Shower Trim Set in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Face plate with handle escutcheon and ADA compliant diverter pull-knob
- Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate
- Brass construction delivers the utmost in beauty, durability, and long-lasting performance
- Lever handle is ADA compliant when used with tub and shower trim
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Haseley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 7-17/100 in
- Spout Type:
- Tub
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-17/100 in
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 7-7/25 in