3/4 in. Tub and Shower Rough-In Valve

You last purchased this on
 
Newport Brass

Haseley 3/4 in. Tub and Shower Rough-In Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Haseley 3/4 in. Tub and Shower Rough-In Valve

  • Fast #
  • Part #N1-712
  • Item #7532543
  • Manufacturer Part #1-712
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Haseley
IAPMO Listed -:
No
Material:
Brass
Valve Body Style:
3 piece
Valve Size:
3/4 in
Valve Type:
Rough-In Valve