Hanging Toilet Tissue Holder in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Haseley Hanging Toilet Tissue Holder in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Haseley Hanging Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #N88-27/15S
  • Item #7532531
  • Manufacturer Part #88-27/15S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes durable mounting hardware for a secure installation
  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Open ended design makes changing rolls quick and easy
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Haseley
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-13/50 in
Height:
4-43/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-13/50 in
Width:
6-1/100 in