Heaney Hot and Cold Water Dispenser in Forever Brass - PVD

Part #N3190-5603/01  |  Item #7790302  |  Manufacturer Part #3190-5603/01

Color/Finish: Forever Brass - PVD

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • Hot Water Tank Item #5-036 sold separately
  • Contemporary lever handle design
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-1/4" (15.9 cm) spout height at outlet
  • 4" (10.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Heaney

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-73/100 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 6-1/4 in

Spout Reach: 4 in

Spout Swivel: 360°