This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Antique Brass

Newport Brass

Heaney Single Handle Pull Down Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N3190-5113/06
  • Item #7791062
  • Manufacturer Part #3190-5113/06
5 out of 5 Customer Rating
Brand image
Newport Brass

Heaney Single Handle Pull Down Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N3190-5113/06
  • Item #7791062
  • Manufacturer Part #3190-5113/06
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 11-1/8" (28.2 cm) spout height at outlet
  • 9-1/4" (23.5 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Heaney
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection Size:
3/8 in
Faucet Height:
17-8/25 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-19/50 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
11-1/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
UPC:
709180108987