Hot Cartridge
Hot Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- No Finish
Specifications
- Brand Model Compatibility:
- 3-220H Diverter Control Handle
- Cartridge Type:
- Hot
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Cartridge
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No