DESCRIPTION

  • High torque cartridge, hot

Newport Brass High Torque Thermostatic Cartridge in Polished Chrome

N1-544

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Thermostatic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1/2 in
Material
Brass

Starting at
$72.65
EACH
  • QUANTITY