DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed handle

Newport Brass East Linear 1 gpm 1-Hole Hot and Cold Water Dispenser with Double Lever Handle

N106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD Tube
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
6-3/16 in
Spout Reach
4 in
Spout Type
Fixed
Trim Only
No

Starting at
$369.07
EACH
  • QUANTITY